missing translation for 'onlineSavingsMsg'
Learn More

BOLA 3-Way Stopcocks

Product Code. 10390481
Click to view available options
Length (Metric):
59 mm
74 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10390481

Brand: BOLA E65402

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

3-Way Stopcocks PTFE, with glass-fibre reinforced PTFE nut

  • 2-way stopcock with straight bore and two connections or 3-way stopcock with T-shaped bore and three connections, with nuts made of glass-fibre reinforced PTFE for connecting tubing or tube.
  • Conical stopcock plug, tightness is increased by turning the nut on the lower side.
  • 3-way stopcock plug with T-shaped mark of flow direction.
  • Universal chemical resistance, the flowing product is only exposed to PTFE.

Specifications

Autoclavable Autoclavable
Length (Metric) 59 mm
Closure Size M14
Width (Metric) 41 mm
Certifications/Compliance FDA
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.