missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA 3-Way Stopcocks
Click to view available options
Length (Metric):
59 mm
74 mm
Unit Size:
Each
Description
- 2-way stopcock with straight bore and two connections or 3-way stopcock with T-shaped bore and three connections, with nuts made of glass-fibre reinforced PTFE for connecting tubing or tube.
- Conical stopcock plug, tightness is increased by turning the nut on the lower side.
- 3-way stopcock plug with T-shaped mark of flow direction.
- Universal chemical resistance, the flowing product is only exposed to PTFE.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Length (Metric) | 59 mm |
| Closure Size | M14 |
| Width (Metric) | 41 mm |
| Certifications/Compliance | FDA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction