missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ 30 L Sharps Container

Product Code. 17661715
Change view
Click to view available options
Closure Color:
Blue
Orange
Purple
Yellow
Unit Size:
Each
Pack of 15
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Color unitSize
17661715 Orange Each
17671715 Purple Each
17681715 Yellow Each
17691715 Blue Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17661715 Supplier Sharpsafe™ Supplier No. 51802411
  • ONLINE EXCLUSIVE PRICE
    14.25 €
    10.54 € / Pack of 1
    Save 3.71 €
    26% Off
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.

  • The world's first sustainable single-use sharps container into the market.
  • The generous size of the 30 Liter means it is particularly suited for areas generating large amounts of contaminated waste.
  • The wide horizontal aperture ensures easy disposal of large items and allows proportionally greater fill than similar vertical feed type openings and the large volume of the 30 Liter provides enhanced cost-effectiveness in high usage areas.
  • A translucent lid and visible fill line help ensure user safety by allowing a clear indication of when the fill line is reached.
  • Our 30 Liter Sharpsafe™ containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. Our four audible clicks feature confirms that the lid and base are assembled securely and are safe for use. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
  • The containers are designed with a strong rigid body and made from robust, high-quality recycled material that prevents sharps penetration through the wall of the container.
  • Features and benefits
    • Made from low carbon footprint recycled material
    • Semi-Translucent Lid – contents visible when full.
    • Pivoting safety shield ensures safe disposal.
    • Closure shield made from 100% recycled material.
    • In-mold label – offers permanent audit trail which cannot be removed.
    • Temporary & Final Closure Feature
    • Horizontal fill area
    • Simple 4 Click Assembly
    • Complies with the standards listed below
    • ISO23907-1:2019
    • UN3291

Specifications

Capacity (Metric) 30 L
Certifications/Compliance UK Regulations, ISO23907-1:2019, UN3291
Closure Color Orange
Color Gray
Dimensions (L x W x H) 454 x 454 x 793 mm
Quantity 1 Ea.
For Use With (Application) Safe Disposal of Clinical Sharps
Product Type Sharps Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.