missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ 30-Layer EnviroTack™ Contamination Control Mats, Regular Tack

Product Code. 31789578 Shop All Purus Products
Change view
Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
18 x 45 in.
26 x 45 in.
36 x 45 in.
Unit Size:
Pack of 4
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Unit Size
31789578 Gray 18 x 45 in. Pack of 4
31789577 Blue 18 x 45 in. Pack of 4
31789579 White 18 x 45 in. Pack of 4
31789584 Gray 26 x 45 in. Pack of 4
31789585 White 26 x 45 in. Pack of 4
31789587 Blue 36 x 45 in. Pack of 4
31789588 White 36 x 45 in. Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 31789578 Supplier PURUS™ Supplier No. PS 1845 34 G
  • ONLINE EXCLUSIVE PRICE
    74.12 €
    59.31 € / Pack of 4
    Save 14.81 €
    19% Off
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PURUS EnviroTack™ Mats are a contamination control product containing renewable plant-based materials, providing an environmentally friendly alternative for socially responsible organizations.

Exclusively from PURUS™, EnviroTack™ mats are contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels.

Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process.

  • Strong and effective delivering reliable and high-end performance
  • Consistent adhesive coverage for maximum performance of each layer
  • Can be recycled in conventional plastic recycling streams
  • Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
  • PURUS EnviroTack™ Mats remove and contain dirt and mats are available in 30 or 60-layer versions
  • Each layer of the mat is fully coated with a particle grabbing adhesive and constructed of low-density polyethylene film
  • A low-profile numbered tab indicates the number of remaining layers and ensures one-Iayer-at-a-time removal
  • Contains GMO free, renewable, plant based Cardia Biohybrid™ material that reduces C02 emissions
  • Adhesive coated mats deliver the same reliable and high-end performance
  • Earth friendly without paying more
  • Improves your corporate image by lowering your carbon footprint
  • Backed by Purus International's world-class service and customer support
  • Can be recycled in conventional plastic recycling streams

Specifications

Certifications/Compliance ISO 9001
Dimensions (L x W) 18 x 45 in.
Disposable Single-use
For Use With (Application) Pharmaceutical, Biotech, Semicondutor, Cleanrooms, and Industrial Applications
Quantity 30 Sheets/Mat, 4 Mats/Cs.
Thickness (English) Film: 1.3 mil, Adhesive: 0.3 mil
Thickness (Metric) Film: 33 μm, Adhesive: 8 μm
Color Gray
Length (English) 18 in.
Length (Metric) 457 mm
Material LDPE Blend
Type Contamination Control Mat
Width (English) 45 in.
Width (Metric) 1143 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.