missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nitrile Class 100 Cleanroom Non-Sterile Gloves (ISO 5)
GREENER_CHOICE

Product Code. 17368012 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
2X-Large
Unit Size:
Pack of 1000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17368012 Large Pack of 1000
17388012 X-Small Pack of 1000
17348012 Small Pack of 1000
17358012 Medium Pack of 1000
17398012 2X-Large Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 17368012
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 05-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Class 100 (ISO 5) Cleanroom Gloves, ambidextrous, non-sterile, chemical resistance to a range of common chemicals and substances.

  • Class 100
  • Color: White
  • Ambidextrous
  • Complies with the requirements of the Glove Standard EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016, EN374-5 (VIRUS)
  • Non-sterile
  • Powder free, latex free
  • Beaded cuff
  • Nitrile
  • AQL 1.5

Specifications

Certifications/Compliance ISO 5
Certifications/Compliance (Europe) EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.6 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size Large
Sterility Non-sterile
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.