missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Pumps 300 Series Drive

Product Code. 17893074
Change view
Click to view available options
Model:
323Du
323Dz
323E
323S
323U
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
17893074 323E Each
15548361 323S Each
16479435 323U Each
17863074 323Du Each
17813084 323Dz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17893074 Supplier Watson-Marlow Pumps Supplier No. 036.3124.00E
Estimated Shipment: 07-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

300 Series Cased Pumps are single or multi-channel benchtop pumps with manual, remote, analog, RS232 control and accurate dispensing.

  • 300 series laboratory pumps are a benchtop pumping solution with manual, remote, analog or RS232 control capabilities.
  • Featuring a chemically resistant ABS top and IP31 protection, 323 pumps have a membrane keypad that controls the pump, and a digital LCD to display speed.
  • There are four models with increasing degrees of functionality:
    • 323Du RS232/auto/manual enhanced-control high-flow pumps
    • 323U and 323U analogue-auto and enhanced manual-control pumps
    • 323S high-performance manual control pumps
    • 323E manual control pumps

Pumphead options available as standard (others available on request):

  • 313D and 313D2 three-roller pumpheads for continuous tubing
  • 314D and 314D2 four-roller pumpheads for continuous tubing
  • 314MC four-roller five-channel microcassette pumpheads
  • 318MC eight-roller five-channel microcassette pumpheads
  • 501RL and 501RL2 pumpheads for continuous tubing
TRUSTED_SUSTAINABILITY

Specifications

Display LCD
Flow Rate 4.1 to 2000 mL/min.
Frequency 50/60 Hz
IP Rating IP31
Material ABS Plastic, Aluminum
Model 323E
Plug Type EU
Reversible Yes
Type Cased Pump
Voltage 100/120/220/240 V
Speed 400 rpm
Case Material ABS, Powder Coated Aluminium LM24
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.