missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappes Systeme™ 3000 Standing Aids
POA - 142.70 €
Specifications
Adjustable (Height) | 600 to 900 mm |
---|---|
Height (Metric) Back | 600 to 900 mm |
Height (Metric) Seat | 600 to 900 mm |
Quantity | 1 Ea. |
With Backrest | Yes |
Product Code | Brand | Color | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Product Type | Price | Quantity & Availability | ||||
10654113
|
Kappes Systeme™
8201.00.3015 |
Jet Black | Standing Aid |
142.70 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
10135192
|
Kappes Systeme™
8215.00.0015 |
Black | Optional footrest |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
Order Info
Optional Footrest is available (10135192).
Specifications
600 to 900 mm | |
600 to 900 mm | |
Yes |
600 to 900 mm | |
1 Ea. |