missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ 304 Stainless Steel Bowls

Product Code. 15819691 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
2 L
4 L
Length (Metric):
170 mm
220 mm
270 mm
Height (Metric):
85 mm
110 mm
130 mm
Width (Metric):
170 mm
220 mm
270 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Height (Metric) Width (Metric) Unit Size
15819691 1000 mL 170 mm 85 mm 170 mm Each
15829691 2 L 220 mm 110 mm 220 mm Each
15839691 4 L 270 mm 130 mm 270 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15819691 Supplier Sampling Systems™ Supplier No. A5341000
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Sampling Systems™ 304 Stainless Steel Bowls are ideal for hygienic applications.

  • 304 Stainless Steel
  • Crevice free design
  • Polished finish
  • Range of sizes

Specifications

Product Type Bowl
Material Stainless Steel (AISI 304)
Capacity (Metric) 1000 mL
Height (Metric) 85 mm
Length (Metric) 170 mm
Width (Metric) 170 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.