missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Stainless Steel Double Spatulas

Using the finest in corrosion-resistant 304 stainless steel, these double spatulas are ideal in laboratory environments.

Brand:  Nickel Electro™ 936700000

Code : NEW

Additional Details : Weight : 0.00720kg

Product Code. 15301065

  • 9.70 € / Each
Estimated Shipment: 10-05-2024
to see stock.
Add to basket

Description

Description

Using the finest in corrosion-resistant 304 stainless steel, these double spatulas are ideal in laboratory environments.

  • Laboratory Spatula, stainless steel 304 spec 18/8 non-magnetic, bright finish
  • Uses the finest in corrosion-resistant 304 stainless steel
  • Designed for corrosion resistance and durability ideal in laboratory routines
  • It's quick to clean and has an attractive shiny appearance making it the material of choice for applications requiring sterile surfaces
  • Supplied in standard packs of 5
 
 
Specifications

Specifications

5 Pk.
Autoclavable
Bright
-196°C to +550°C
210 mm
Sterile
Double Ended Spatula
Sterile Applications
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers