missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Stainless Steel Laboratory Funnel

Product Code. 12963621 Shop All Nickel-Electro Products
Change view
Click to view available options
Diameter (Metric)Top:
103 mm
165 mm
210 mm
Length (Metric) Stem:
55 mm
75 mm
90 mm
Height (Metric):
115 mm
158 mm
205 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Length (Metric) Stem Height (Metric) unitSize
12963621 103 mm 55 mm 115 mm Each
12983621 210 mm 90 mm 205 mm Each
12973621 165 mm 75 mm 158 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12963621 Supplier Nickel Electro™ Supplier No. FUNSS100H
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Use with or without filter membranes for gravity filtration as well as simple funnel procedures. Nickel Electro™ Stainless Steel Laboratory Funnel is vented to allow complete, uninhibited flow of liquids or solids.

  • Durable stainless steel funnel, break-resistant, stain proof and easy to clean.
  • May be used with or without filter membranes for gravity filtration as well as simple funnel procedures.
  • Flute is vented to allow complete, uninhibited flow.
  • Can be used with liquids or solids.
  • The handle can also be used as a convenient hanging point when not in use.
  • Smooth finish on internal surfaces making funnel easy to clean or sterilise.

Specifications

Diameter (Metric)Top 103 mm
Material Stainless Steel
Height (Metric) 115 mm
Includes Handle
Length (Metric) Stem 55 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.