missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Light Chattaway Spatulas
Designed using high quality stainless steel components these spatulas have good mechanical properties and excellent resistance to many corrosive environments.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.04320kg
Description
- Laboratory Chattaway Spatula, stainless steel 304 spec 18/8 non-magnetic with bright finish
- Supplied in standard packs of 5
Specifications
5 Pk. | |
Autoclavable | |
Bright | |
8 mm | |
Stainless Steel |
Sterile | |
Spatula | |
For Sterile Applications | |
-196°C to +550°C | |
150 mm |