missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Chattaway Spatulas

Product Code. 11726607 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
100 mm
300 mm
350 mm
Unit Size:
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11726607 100 mm Pack of 5
11523502 300 mm Pack of 5
11533502 350 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11726607
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
In Stock
Add to basket
Add to basket

Scrapes and lifts materials from bottles or flasks. Nickel Electro™ Stainless Steel Chattaway Spatulas are non-magnetic with a bright finish. Can be used for sterile applications.

  • Manufactured from 304 18/8 Stainless Steel
  • Rounded bent end is useful for scraping or lifting materials from bottles or flasks
  • Non-magnetic
  • Bright finish

Specifications

Quantity 5 Pk.
Sterility Sterile
Autoclavable Autoclavable
Product Type Spatula
Finish Bright
For Use With (Application) For Sterile Applications
Width (Metric) Blade 10 mm
Temperature (Metric) Max -196°C to +550°C
Material Stainless Steel
Length (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.