missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Stainless Steel Luer Lock Metal Hub Custom Needles with Point 2, 3 or 4

Product Code. 11522535
Change view
Click to view available options
Needle Gauge:
19 G
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Unit Size
11522535 19 G Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11522535 Supplier Hamilton™ Supplier No. 774805
  • ONLINE EXCLUSIVE PRICE
    222.00 €
    192.42 € / Pack of 6
    Save 29.58 €
    13% Off
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Metal hub makes the most rigid connection to the needle making it perfect for repetitive septum piercing.

  • Available in various gauges
  • Autoclavable
  • Metal hubs manufactured from nickel plated brass
  • Custom length
  • Compatible with PTFE Luer Lock (TLL) syringes
  • Design controlled by a series of universal standards which guarantees compatibility between manufacturers
  • Provided in packs of 6

Specifications

Material Nickel-plated Brass (Hub), Stainless Steel (304)
Needle Gauge 19 G
Diameter (Metric) Inner 0.69 mm
Diameter (Metric) Outer 1.07 mm
Length (Metric) Needle 9.53 mm
Needle Point Style 2, 3 or 4
For Use With (Equipment) TLL Syringes and LT or TLL Connectors
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.