missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Spoon One End PTFE End Spatulas

Product Code. 11573512 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
120 mm
150 mm
210 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11573512 120 mm Each
11583512 150 mm Each
11593512 210 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11573512
  • ONLINE EXCLUSIVE PRICE
    16.82 €
    11.43 € / Pack of 1
    Save 5.39 €
    32% Off
View all promotions
In Stock
Add to basket
Add to basket

Get superior results when you use the combination spoon and spatula for your essential laboratory work. Made of stainless steel and PTFE-coated, the Fisherbrand™ Stainless Steel Spoon One End Spatula PTFE End is ideal for handling chemicals and prevents loss of critical quantities due to sticking.

  • Double-ended spatula
  • Single-coated PTFE that prevents build up on surfaces 
  • Prevents loss of critical quantities due to sticking
  • Fully covered PTFE coating—ideal for handling chemicals
  • 304 Stainless Steel PTFE Coated 
  • Length 120mm long
  • Spoon measurement 20mm wide
  • Spoon capacity (liquid) = 2ml

Specifications

Quantity 1 Ea.
Capacity (Metric) 2 mL
Coating PTFE Xylan™
Product Type Spatula
For Use With (Application) Ideal for Biology, Microbiology and Pharmaceutical Applications
Width (Metric) 20 mm
Dimensions (L x W) 120 x 20 mm
Temperature (Metric) Max -195°C to +260°C
Material Stainless Steel
Length (Metric) 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.