missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel PTFE-coated Laboratory Micro Spoons

Product Code. 11513522 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11513522 150 mm Each
11503522 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11513522
Only null left
Add to basket
Add to basket

Measure liquids and powders with the spoon end; divide and separate materials with the spatula end. Nickel Electro™ Stainless Steel PTFE-Coated Laboratory Micro Spoons are non-magnetic, with non-stick coating that prevents critical loss of quantities.

  • Manufactured from stainless steel
  • Dual use spatula/spoon combo
  • PTFE coating prevents materials from sticking to utensils

Specifications

Quantity 1 Ea.
Capacity (Metric) 0.2 mL
Coating PTFE Xylan™
Product Type Spoon Spatula
For Use With (Application) Ideal for Biology, Microbiology and Pharmaceutical Applications
Temperature (Metric) Max -195°C to +260°C
Material Stainless Steel
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.