missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ 304 Stainless Steel Utility Trays

Product Code. 11747954 Shop All Cole-Parmer Products
Change view
Click to view available options
Dimensions (L x W):
342 x 247 mm
384 x 270 mm
431 x 295 mm
486 x 321 mm
540 x 413 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
11747954 540 x 413 mm Each
11707954 342 x 247 mm Each
11717954 384 x 270 mm Each
11727954 431 x 295 mm Each
11737954 486 x 321 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11747954 Supplier Cole-Parmer™ Supplier No. 0727721
  • ONLINE EXCLUSIVE PRICE
    403.00 €
    291.74 € / Pack of 1
    Save 111.26 €
    27% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Transport supplies, instruments and other items with these stainless steel trays. Cole-Parmer™ 304 Stainless Steel Utility Trays serve multiple purposes in the laboratory.

  • Stainless steel utility tray
  • Withstand temperatures up to 343°C

Specifications

Dimensions (L x W) 540 x 413 mm
Dimensions (L x W x H) 540 x 413 x 22 mm
Height (Metric) 2.2 cm
Length (Metric) 54 cm
Material Stainless Steel
Type Utility Tray
Width (Metric) 41.3 cm
For Use With (Application) Keep several on hand to transport supplies, instruments, and other items
Quantity 1 Each
Length (English) 21.25 in.
Height (English) 0.875 in.
Shape Rectangular
Temperature (Metric) 343°C
Width (English) 16.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.