missing translation for 'onlineSavingsMsg'
Learn More

Econix™ Bio-bins™ Yellow Paper Based Non-Sharps Infectious Clinical Waste Containers for Incineration Only

Product Code. 12983675 Shop All Econix Products
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
5 L
6 L
30 L
50 L
Unit Size:
Pack of 10
Pack of 100
Pack of 40
Pack of 8
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12983675 30 L Pack of 10
10394373 1 L Pack of 100
12903665 2 L Pack of 100
10601914 5 L Pack of 100
12953665 6 L Pack of 40
31741150 50 L Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 12983675 Supplier Econix™ Supplier No. BEXBB30YL
  • ONLINE EXCLUSIVE PRICE
    104.10 €
    96.18 € / Pack of 10
    Save 7.92 €
    7% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Use Econix™ Bio-bins™ The Bio-bin™ is a Paper based Non-sharps Container used to dispose of single use implements, tips, petri dishes, pads and other lab waste (excluding needles and blades) and reduce over filling issues for your non-sharp clinical waste. The Bio-bin has a built-in temporary seal, absorbent mat and is waterproof.

  • 96% paper based non-plastic single-use non-sharps waste container
  • Comes fold-flat for easy storage
  • Rigid, leakproof construction
  • Leakproof, built-in lid
  • Built-in absorbent Mat
  • UN 3291 approved
Includes temporary seal Autoclavable

Specifications

Capacity (Metric) 30 L
Certifications/Compliance UN3291
Closure Type Temporary and Permanent
Design Space efficient fold-flat
Color Yellow
Height (Metric) 500 mm closed, 650 mm open
Length (Metric) 290 mm
Quantity 10 Pk.
Sterility Non-sterile
Width (Metric) 290 mm
Autoclavable Autoclavable
For Use With (Application) Infectious Waste
Material Cardboard
Product Type Non-Sharps Waste Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.