missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Flow Meter
Shop All Bürkle Products
missing translation for 'orderingAttributeHoverText'
Flow Rate Range:
5 to 120 LPM
5 to 90 LPM
Material:
PVDF
Polypropylene
missing translation for 'unitSize'
Each
Description
- Measuring according to the turbine wheel principle
- Different versions for many different applications
- Automatic switch-on when flow is recognised
- Measuring accuracy ±1 %, easy recalibration
- Long-life lithium battery
- For use up to max. 4 bar (20 °C)
- Range of viscosity 0,8-40 mPas
- Temperature -10 °C up to +50 °C
Specifications
Specifications
| Type | Flowmeter |
| Accuracy | ±1% |
| Connections | G 1-1/4 in. |
| Flow Rate Range | 5 to 120 LPM |
| For Use With (Application) | For Fuel Oil, Diesel, Hydrochloric Acid, Sodium Hydroxide |
| Internal Part Material | Polypropylene, Hastelloy, C4/FKM |
| Material | Polypropylene |
| Temperature (Metric) | -10°C to +50°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction