Learn More
Thermo Scientific™ 316 Stainless Steel Capillary Tubing for HPLC in 5-Foot Coils
Use cleaned, polished and passivated Thermo Scientific™ 316 Stainless Steel Capillary Tubing for HPLC, ready for immediate use.
Brand: Thermo Scientific™ U-151
Code : 16
Additional Details : Weight : 0.10000kg
Alert:
Not recommended for biological samples. Rough internal surface may lead to sample carryover. Reasonably flexible, but works best with minimal bending
Description
Use Thermo Scientific™ 316 Stainless Steel Capillary Tubing for ultrahigh-pressure applications. Prefinished, square, burr-free ends and interiors ensure minimum dead volume connections. Cleaned, polished and passivated, it is ready for immediate use. This tubing is not recommended for biological samples.
- Suitable for ultra high pressure applications
- Wide chemical compatibilty
Specifications
HPLC | |
0.046 in.ID; 5 ft. length | |
0.046 in. | |
5 ft. | |
Stainless Steel |
Capillary Tubing | |
HPLC | |
1.17 mm | |
1.524 m |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.