Learn More
Thermo Scientific™ 316 Stainless Steel Capillary Tubing for HPLC in 5-Foot Coils
Use cleaned, polished and passivated Thermo Scientific™ 316 Stainless Steel Capillary Tubing for HPLC, ready for immediate use.
35.86 € - 139.00 €
Specifications
For Use With | HPLC |
---|---|
Type | Capillary Tubing |
For Use With (Application) | HPLC |
Overall Length (English) | 5 ft. |
Overall Length (Metric) | 1.524 m |
Alert:
Not recommended for biological samples. Rough internal surface may lead to sample carryover. Reasonably flexible, but works best with minimal bending
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10147714
|
Thermo Scientific™
U-105 |
0.020 in. ID; 5 ft. length |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10488294
|
Thermo Scientific™
U-106 |
0.010 in. ID; 5 ft. length |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10107764
|
Thermo Scientific™
U-107 |
0.030 in.ID; 5 ft. length |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10446754
|
Thermo Scientific™
U-108 |
0.007 in. ID; 5 ft. length |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10649865
|
Thermo Scientific™
U-144 |
0.040 in. ID; 5 ft. length |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10575805
|
Thermo Scientific™
U-151 |
0.046 in.ID; 5 ft. length |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10712424
|
Thermo Scientific™
U-158 |
0.005 in. ID; 5 ft. length |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Use Thermo Scientific™ 316 Stainless Steel Capillary Tubing for ultrahigh-pressure applications. Prefinished, square, burr-free ends and interiors ensure minimum dead volume connections. Cleaned, polished and passivated, it is ready for immediate use. This tubing is not recommended for biological samples.
- Suitable for ultra high pressure applications
- Wide chemical compatibilty
Specifications
HPLC | |
HPLC | |
1.524 m |
Capillary Tubing | |
5 ft. | |
Stainless Steel |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.