missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ 316 Stainless Steel Magnetic Mini-Stirrer

Product Code. 11662200
Click to view available options
Capacity:
1 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11662200

Brand: Hanna Instruments™ HI200M

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Compact and lightweight mini magnetic stirrer with a stainless steel cover. The HI-200M-2 stirrer incorporates electronic controls that allow the user to regulate the speed with greater precision. The internal Speedsafe™ mechanism ensures that the maximum speed of 1000rpm is never exceeded.

  • Compact size allows users to maximize bench space for efficiency and safety
  • The Speedsafe™ function limits the maximum speed to 1000rpm even if a load is suddenly removed
  • Stainless steel cover resists the most harmful chemicals in the lab
  • Supplied with: Stainless steel cover, Micro stir bar, Instructions

Specifications

Speed 100 to 1000 rpm
Top Plate Material Stainless Steel
Capacity 1 L
Voltage 230 V
Dimensions (L x W x H) 120 x 120 x 45 mm
Height (Metric) 45 mm
Width (Metric) 120 mm
Electrical Requirements 230 V, 50Hz
Frequency 50 Hz
Includes Supplied with Stainless Steel cover, Micro stir bar, Instructions.
Model HI 200
Temperature Range (Metric) 0°C to 50°C
Type Magnetic Mini Stirrer
Weight (English) 1.6 lb.
Weight (Metric) 640 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.