missing translation for 'onlineSavingsMsg'
Learn More

Nalgene 32 oz. Wide Mouth Sustain
GREENER_CHOICE

Product Code. 17100056
Change view
Click to view available options
Color:
Aubergine
Cerulean
Melon Ball
Pomegranate
Unit Size:
Each
Product Code. Color unitSize
17100056 Aubergine Each
17110056 Cerulean Each
17120056 Melon Ball Each
17130056 Pomegranate Each
4 options
This item is not returnable. View return policy

Product Code. 17100056

Brand: Nalgene 20200332

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A 32 oz. wide mouth bottle made with 50% recycled content. This next generation bottle delivers high quality, leak-proof, and BPA/BPS-free features for life's everyday adventures.

  • Sustainability in your hands
  • Constructed of Nalgene's new resin powered by next generation recycling technology that transforms plastic destined for landfills into high performance BPA/BPS free bottles
  • The Nalgene Sustain product line is made from 50% certified recycled content further offsetting the use of fossil fuels and lowering greenhouse gas emissions
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 946 mL
Capacity (English) 32 oz.
Color Aubergine
Material Plastic
Mouth Wide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.