missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ ECO-therm Lab Thermometer

Product Code. 15462685
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-35°C to +50°C
Immersion Type:
Partial Immersion
Total Immersion
Unit Size:
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Immersion Type Unit Size
15462685 -10°C to +110°C Partial Immersion Pack of 10
15482685 -35°C to +50°C Total Immersion Pack of 10
15472685 -10°C to +150°C Partial Immersion Pack of 10
15442685 -35°C to +50°C Partial Immersion Pack of 10
15412695 -10°C to +150°C Total Immersion Pack of 10
15402695 -10°C to +110°C Total Immersion Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 15462685 Supplier Brannan™ Supplier No. 46/703/0
  • ONLINE EXCLUSIVE PRICE
    27.05 €
    24.73 € / Pack of 10
    Save 2.32 €
    8% Off
View all promotions
 Restricted Item
Estimated Shipment: 19-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Green spirit thermometers filled with non toxic expansion liquid.

  • Quality and resolution make these ideal substitute for general purpose mercury thermometers
  • Each thermometer is fitted with Brannan non roll end cap
  • Cap has integral ring to allow the thermometer to be suspended and is supplied in protective PVC packaging

Specifications

Immersion Type Partial Immersion
Length (Metric) 305 mm
Material Glass
Thermometer Fill Green Spirit
Product Type Laboratory Immersion Thermometer
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Accuracy ±1.5°C
Subdivision 1°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.