missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ ECO-therm Lab Thermometer

Product Code. 15482685
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-35°C to +50°C
Immersion Type:
Partial Immersion
Total Immersion
Unit Size:
Pack of 10
Product Code. Temperature Range (Metric) Immersion Type unitSize
15482685 -35°C to +50°C Total Immersion Pack of 10
15472685 -10°C to +150°C Partial Immersion Pack of 10
15462685 -10°C to +110°C Partial Immersion Pack of 10
15442685 -35°C to +50°C Partial Immersion Pack of 10
15412695 -10°C to +150°C Total Immersion Pack of 10
15402695 -10°C to +110°C Total Immersion Pack of 10
6 options

Product Code. 15482685

Brand: Brannan™ 46/700/1

Please to purchase this item. Need a web account? Register with us today!

Green spirit thermometers filled with non toxic expansion liquid.

  • Quality and resolution make these ideal substitute for general purpose mercury thermometers
  • Each thermometer is fitted with Brannan non roll end cap
  • Cap has integral ring to allow the thermometer to be suspended and is supplied in protective PVC packaging

Specifications

Immersion Type Total Immersion
Length (Metric) 305 mm
Material Glass
Thermometer Fill Green Spirit
Product Type Laboratory Immersion Thermometer
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) -35°C
Temperature Range (Metric) -35°C to +50°C
Accuracy ±1.5°C
Subdivision 1°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.