missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 384-Well Full Skirted PCR Plates
Reduce well-to-well variability with 384-Well PCR Plate Full Skirted PCR Plates, thin walled for efficient heat transfer and compatible with most major thermal cyclers.
359.00 € - 363.00 €
Specifications
Certifications/Compliance | Certified free of human DNA, RNase, DNase, and endotoxins. |
---|---|
Format | Standard |
Array | 16 x 24 |
No. of Wells | 384 |
Volume (Metric) Working | 25 μL |
Product Code | Brand | Color | Barcode | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Barcode | Price | Quantity & Availability | ||||
10042103
|
Thermo Scientific™
AB1384G |
Green | No Barcode |
359.00 €
Pack of 50 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
10082243
|
Thermo Scientific™
AB1384Y |
Yellow | No Barcode |
363.00 €
Pack of 50 |
In Stock
Log in to see stock. |
||||
12642495
|
Thermo Scientific™
AB1384P |
Purple | No Barcode |
359.00 €
Pack of 50 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
Description
384-Well Full Skirted PCR Plates are thin walled for efficient heat transfer and compatible with most major thermal cyclers.
Highlights
- Raised rim design around each well enables secure sealing and safeguards against evaporation
- Uniform, thin well walls deliver maximum and consistent heat transfer for equally high performance from every sample
- SBS footprint
- 40μL maximum well volume, 25μL working volume
- Cut Corner: A24
Specifications
Certified free of human DNA, RNase, DNase, and endotoxins. | |
16 x 24 | |
25 μL |
Standard | |
384 |