missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Enlarged Ear, Four-Part - includes 3B Smart Anatomy

Product Code. 13193050
Encompass_Preferred
Change view
Click to view available options
Material:
Vinyl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material
13193050 Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13193050 Supplier 3B Scientific™ Supplier No. E10*

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The complex functions of the ear exposed.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

This rugged vinyl plastic model shows the outer, middle and inner ear.

  • Enlarged approximately three times life size
  • Mounted on a board
  • Dimensions: 13 x 7 x 7.5 in. (32.5 x 17.5 x 18.8cm)

Separates into four parts:

  • Removable eardrum with hammer and anvil
  • Labyrinth with cochlea
  • Auditory/balance nerve (two-part)

Specifications

For Use With (Application) Ear on base for easy display in a classroom or doctor's office, this ear model is a great way to teach and study the anatomy of the Human ear
Includes Removable eardrum with hammer, anvil, labyrinth with cochlea, auditory/balance nerve
Material Vinyl
Weight (English) 2.76 lb.
Weight (Metric) 1.25 kg
Product Type Model, Ear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.