Learn More
3B Scientific™ Female Pelvis Master Series™ - includes 3B Smart Anatomy
Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
Our life-size median section shows how organs are situated in the female pelvis.
- Presents parts of the abdominal and dorsal muscular system with lumbar vertebrae and partial kidney
- Removable bladder and reproductive organs
- Base-mounted
- Use with 3B Scientific Male Pelvis Master Series (see S17144 above) for comparative studies
Specifications
Specifications
| For Use With (Application) | For removable bladder and reproductive organs |
| Includes | Presents parts of the abdominal and dorsal muscular system with lumbar vertebrae and partial kidney |
| Weight (English) | 4.85 lb. |
| Weight (Metric) | 2.2 kg |
| Product Type | Model, Female Pelvis |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.