missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Heart Model, 3/4 Full-Sized, Two-Part - includes 3B Smart Anatomy

The heart's major functions and structures are numbered for easy memorization.

Brand:  3B Scientific™ G08

Code : 50

Additional Details : Weight : 0.48240kg

Product Code. 12838795

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

This slightly reduced adult-size heart clearly shows the aorta, pulmonary artery, left and right ventricles, left and right atria, septum and both venae cavae.

  • Removable front wall
  • Hangs on its own stand
  • Includes a key card
  • Dimensions: 7.6 × 4.8 × 4.8 in. (19 × 12 × 12cm)

Specifications

Specifications

Model, Classic Heart
Stand, key card
0.3 kg
Numbered for easy memorization
0.66 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers