missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Cell Analysis Products
- Microspheres
- Thermo Scientific™ 3K/4K Series Particle Counter Standards
Thermo Scientific™ 3K/4K Series Particle Counter Standards
Product Code. 11865002 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
0.1 μm
0.15 μm
0.2 μm
0.22 μm
0.27 μm
0.3 μm
0.35 μm
0.4 μm
0.5 μm
0.6 μm
0.7 μm
0.8 μm
0.9 μm
0.99 μm
1.0 μm
1.6 μm
2.0 μm
3 μm
4 μm
5.0 μm
6 μm
7 μm
10 μm
15 μm
20 μm
25 μm
30 μm
40 μm
50 μm
60 μm
70 μm
80 μm
100 μm
Unit Size:
15mL
Each
Pack of 30
Pack of 50
Pack of 80
46 product options available for selection
| Product Code. | Diameter (Metric) | Unit Size |
|---|---|---|
| 11865002 | 0.5 μm | 15mL |
| 11825012 | 1.0 μm | 15mL |
| 11894992 | 0.15 μm | 15mL |
| 11835012 | 1.6 μm | 15mL |
| 11805002 | 0.2 μm | 15mL |
| 11815002 | 0.22 μm | 15mL |
| 11825002 | 0.27 μm | 15mL |
| 11835002 | 0.3 μm | 15mL |
| 12911798 | 0.35 μm | Each |
| 11845002 | 0.35 μm | 15mL |
| 11855002 | 0.4 μm | 15mL |
| 11875002 | 0.6 μm | 15mL |
| 11885002 | 0.7 μm | 15mL |
| 11895002 | 0.8 μm | 15mL |
| 11805012 | 0.9 μm | 15mL |
| 11815012 | 0.99 μm | 15mL |
| 11583253 | 2.0 μm | Pack of 50 |
| 11899722 | 2.0 μm | 15mL |
| 11593253 | 3 μm | Pack of 50 |
| 11809732 | 3 μm | 15mL |
| 11819732 | 4 μm | 15mL |
| 11503263 | 4 μm | Pack of 50 |
| 11829732 | 5.0 μm | 15mL |
| 11839732 | 6 μm | 15mL |
| 11849732 | 7 μm | 15mL |
| 11543263 | 10 μm | 15mL |
| 11543273 | 100 μm | Pack of 30 |
| 11859742 | 100 μm | 15mL |
| 11869732 | 15 μm | 15mL |
| 11879732 | 20 μm | 15mL |
| 11563263 | 20 μm | Pack of 30 |
| 11889732 | 25 μm | 15mL |
| 11573263 | 25 μm | Pack of 30 |
| 11899732 | 30 μm | 15mL |
| 11583263 | 30 μm | Pack of 30 |
| 11809742 | 40 μm | 15mL |
| 11593263 | 40 μm | Pack of 80 |
| 11819742 | 50 μm | 15mL |
| 11503273 | 50 μm | Pack of 80 |
| 11829742 | 60 μm | 15mL |
| 11513273 | 60 μm | Pack of 80 |
| 11839742 | 70 μm | 15mL |
| 11523273 | 70 μm | Pack of 80 |
| 11849742 | 80 μm | 15mL |
| 11533273 | 80 μm | Pack of 30 |
| 11884992 | 0.1 μm | 15mL |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 46 options available.
Este artículo no se puede devolver.
Vea la política de devoluciones
Código de producto.
11865002
Proveedor
Thermo Scientific™
N.º de proveedor
3K500
-
382.00 €
323.05 € / 15mL
Save 58.95 €
15% Off
You must Sign In and have a business account to purchase this item.
Restricted Item
In Stock
Log in to see stock.
Log in to see stock.
Añadir a la cesta
Añadir a la cesta
missing translation for 'validMainframeMsg'
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
Ensure accurate and convenient calibration of laser particle counters with Thermo Scientific™ 3K/4K Series Particle Counter Standards. Compared with our 3000 and 4000 Series products, this product line is precisely diluted for immediate use in laser particle counters with minimal time-consuming concentration adjustments.
Features:
- Suspensions of monodisperse polystyrene spheres for use in airborne or liquid particle dispersion systems
- Particle diameters traceable to the Standard Meter through the National Institute of Standards and Technology (NIST)
- Accurately calibrates or checks performance of laser particle counters used in cleanrooms and other contamination monitoring applications
- Particles prepared as low residue aqueous suspensions for minimal background interference
Especificaciones
Especificaciones
| Additive | Contains trace amount of surfactant to inhibit agglomeration and promote stability |
| Concentration | 1 x 109/mL |
| Content And Storage | Unless otherwise stated, refrigerate 2° to 8deg;C product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. |
| Contents | Polymer particles in water |
| Description | NIST traceable particles that provide calibration of laser particle counters |
| Color | White or Colorless |
| For Use With (Application) | Laser Particle Counter Calibration |
| Material | Polystyrene |
| Product Type | Count Control Particles |
| Includes | Certificate of Calibration and Traceability to NIST |
| Particle Density | 1.05g/cm3 |
| Quantity | 15 mL |
| Refractive Index | 1.59 at 589nm (25°C) |
| Size Distribution | ≤ 1.8% |
| Stability | Product stable for a minimum of 12 months |
| Diameter (Metric) | 0.5 μm |
| Mostrar más Mostrar menos |
Título del producto
Seleccione un problema
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?