missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 3K/4K Series Particle Counter Standards

Produktkod. 11899722 Handla allt< titel> Produkter
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Diameter (Metric):
0.1 μm
0.15 μm
0.2 μm
0.22 μm
0.27 μm
0.3 μm
0.35 μm
0.4 μm
0.5 μm
0.6 μm
0.7 μm
0.8 μm
0.9 μm
0.99 μm
1.0 μm
1.6 μm
2.0 μm
3 μm
4 μm
5.0 μm
6 μm
7 μm
10 μm
15 μm
20 μm
25 μm
30 μm
40 μm
50 μm
60 μm
70 μm
80 μm
100 μm
Förpackningsstorlek:
15mL
Each
Pack of 30
Pack of 50
Pack of 80
46 product options available for selection
Product selection table with 46 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Diameter (Metric) Förpackningsstorlek
11899722 2.0 μm 15mL
11825012 1.0 μm 15mL
11894992 0.15 μm 15mL
11835012 1.6 μm 15mL
11805002 0.2 μm 15mL
11815002 0.22 μm 15mL
11825002 0.27 μm 15mL
11835002 0.3 μm 15mL
12911798 0.35 μm Each
11845002 0.35 μm 15mL
11855002 0.4 μm 15mL
11865002 0.5 μm 15mL
11875002 0.6 μm 15mL
11885002 0.7 μm 15mL
11895002 0.8 μm 15mL
11805012 0.9 μm 15mL
11815012 0.99 μm 15mL
11583253 2.0 μm Pack of 50
11593253 3 μm Pack of 50
11809732 3 μm 15mL
11819732 4 μm 15mL
11503263 4 μm Pack of 50
11829732 5.0 μm 15mL
11839732 6 μm 15mL
11849732 7 μm 15mL
11543263 10 μm 15mL
11543273 100 μm Pack of 30
11859742 100 μm 15mL
11869732 15 μm 15mL
11879732 20 μm 15mL
11563263 20 μm Pack of 30
11889732 25 μm 15mL
11573263 25 μm Pack of 30
11899732 30 μm 15mL
11583263 30 μm Pack of 30
11809742 40 μm 15mL
11593263 40 μm Pack of 80
11819742 50 μm 15mL
11503273 50 μm Pack of 80
11829742 60 μm 15mL
11513273 60 μm Pack of 80
11839742 70 μm 15mL
11523273 70 μm Pack of 80
11849742 80 μm 15mL
11533273 80 μm Pack of 30
11884992 0.1 μm 15mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 46 options available.
46 missing translation for 'options'
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 11899722 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 4K02
  • ONLINE EXCLUSIVE PRICE
    507.00 €
    406.03 € / 15mL
    Save 100.97 €
    19% Off
Visa alla kampanjer
 Restricted Item
Estimated Shipment: 07-12-2026
Lägg i varukorgen
Lägg i varukorgen

missing translation for 'validMainframeMsg'

Denna artikel kan inte returneras. Se returpolicy

Ensure accurate and convenient calibration of laser particle counters with Thermo Scientific™ 3K/4K Series Particle Counter Standards.

Ensure accurate and convenient calibration of laser particle counters with Thermo Scientific™ 3K/4K Series Particle Counter Standards. Compared with our 3000 and 4000 Series products, this product line is precisely diluted for immediate use in laser particle counters with minimal time-consuming concentration adjustments.

Features:
  • Suspensions of monodisperse polystyrene spheres for use in airborne or liquid particle dispersion systems
  • Particle diameters traceable to the Standard Meter through the National Institute of Standards and Technology (NIST)
  • Accurately calibrates or checks performance of laser particle counters used in cleanrooms and other contamination monitoring applications
  • Particles prepared as low residue aqueous suspensions for minimal background interference
TRUSTED_SUSTAINABILITY

Specifikationer

Additive Contains trace amount of surfactant to inhibit agglomeration and promote stability
Concentration 5 x 108/mL
Content And Storage Unless otherwise stated, refrigerate 2° to 8deg;C product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.
Contents Polymer particles in water
Description NIST traceable particles that provide calibration of laser particle counters
Color White or Colorless
For Use With (Application) Laser Particle Counter Calibration
Material Polystyrene
Product Type Count Control Particles
Includes Certificate of Calibration and Traceability to NIST
Particle Density 1.05g/cm3
Quantity 15 mL
Refractive Index 1.59 at 589nm (25°C)
Size Distribution <3%
Stability Product stable for a minimum of 12 months
Diameter (Metric) 2.0 μm
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.