Learn More
4-(2-Hydroxyethyl)morpholine, 99%
Description
4-(2-Hydroxyethyl)morpholine is used as an organic chemical synthesis intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
4-(2-Hydroxyethyl)morpholine is used as an organic chemical synthesis intermediate.
Solubility
Fully miscible in water.
Notes
Air sensitive. Incompatible with oxidizing agents and carbon dioxide.
Specifications
Specifications
| Melting Point | 1°C to 2°C |
| Density | 1.08 |
| pH | 10.7 |
| Boiling Point | 226°C to 228°C |
| Flash Point | 99°C (210°F) |
| Refractive Index | 1.4775 |
| Quantity | 100 g |
| Beilstein | 104375 |
| Sensitivity | Air Sensitive |
| Solubility Information | Fully miscible in water. |
| Show More |
Safety and Handling
- N-(2-Hydroxyethyl)morpholine
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contain: N-(2-Hydroxyethyl)morpholine
RUO – Research Use Only
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.