Learn More
4-(2-Hydroxyethyl)morpholine, 99%
Description
4-(2-Hydroxyethyl)morpholine is used as an organic chemical synthesis intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
4-(2-Hydroxyethyl)morpholine is used as an organic chemical synthesis intermediate.
Solubility
Fully miscible in water.
Notes
Air sensitive. Incompatible with oxidizing agents and carbon dioxide.
Specifications
Specifications
| Melting Point | 1°C to 2°C |
| Density | 1.08 |
| pH | 10.7 |
| Boiling Point | 226°C to 228°C |
| Flash Point | 99°C (210°F) |
| Refractive Index | 1.4775 |
| Quantity | 500 g |
| Beilstein | 104375 |
| Sensitivity | Air Sensitive |
| Solubility Information | Fully miscible in water. |
| Afficher plus |
RUO – Research Use Only
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.