missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ 4 L Round Bottom Flask Heat-On Block

Product Code. 15845421 Shop All Heidolph Instruments Products
Change view
Click to view available options
Temperature (Metric):
260°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Unit Size
15845421 260°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15845421 Supplier Heidolph™ Supplier No. 5058007800
  • ONLINE EXCLUSIVE PRICE
    1060.00 €
    1047.00 € / Pack of 1
    Save 13.00 €
    1% Off
View all promotions
Estimated Shipment: 07-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

This Heat-On Block is suitable for applications when heating a round bottom flask is necessary.

  • In order to measure precisely with a temperature sensor, a small hole is provided on one side of the Heat-On Block
  • For comfortable and safe transport of the Heat-On Blocks- especially in hot condition- optional safety lifting handles are available separately
  • For an efficient reaction with no loss of media, it is recommended to use solvent volumes of up to 2 L
TRUSTED_SUSTAINABILITY

Specifications

Color Black
For Use With (Equipment) 4 L Round Bottom Flask
For Use With (Application) Heating Glassware
Temperature (Metric) 260°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.