missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4 mL (13mm) Glass Screw Thread Vials

Product Code. 11903499
Change view
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Marking Spot Unit Size
11903499 Clear No Pack of 100
12440188 Amber No Pack of 100
10342485 Amber Yes Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11903499 Supplier Thermo Scientific™ Supplier No. C401521
ChemsChrom Mega Deals
Use promo code 27993
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from high quality glass, these 4mL (13mm), 15 x 45mm vials feature 13-425 thread finish and fit a variety of autosamplers.

These 4mL (13mm) 15 x 45mm vials are manufactured from superior 51A amber (Type 1, Class AB) or clear glass and feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.

Recommended for the following instruments:

  • Dionex™
  • Shimadzu™
  • Spark Holland™
  • Varian™
  • VWR (Merck)/Hitachi™
  • Waters™(Wisp 48 Position Carousel)
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Material Glass
Volume (Metric) 4 mL
No. per Pack 100
Volume (Metric) Residual <800 μL
Volume (Metric) Total 4 mL
Closure Type Screw Cap
Closure Size 13-425
Marking Spot No
Height (Metric) 45 mm
Product Type 4 mL Screw Thread Assembled Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.