missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ 4 Pivoting Wheel Dolly
4 Pivoting Wheel Dolly benefits from excellent stability and great manoeuvrability thanks to its 4 ball bearing mounted drive wheels.
65.60 € - 168.77 €
Specifications
Type | Dolly |
---|---|
Holds | Containers and Crates |
Load Bearing Capacity (English) | 551 lb. |
Load Bearing Capacity (Metric) | 250 kg |
Material | ABS Plastic, Chrome-plated Steel |
Product Code | Brand | Includes | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Color | Price | Quantity & Availability | ||||
17908511
|
Gilac™
G170114 |
Steel Wheel Housing | Yellow |
78.23 €
Each |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17908401
|
Gilac™
G170141 |
Steel Wheel Housing | Black |
65.60 €
Each |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17908791
|
Gilac™
G170128 |
Steel Wheel Housing | Blue |
78.23 €
Each |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17988391
|
Gilac™
G170144 |
Steel Wheel Housing, 2 Brakes | Black |
112.47 €
Each |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17968491
|
Gilac™
G170143 |
Stainless Steel Wheel Housing | Black |
168.77 €
Each |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Universal dolly on wheels.
- Excellent stability and great manoeuvrability thanks to its 4 ball bearing mounted drive wheels.
- 250 kg load capacity.
- Outstanding quality, outclassing usual industry standards.
- ABS injected base with solid frame guaranteeing unrivalled durability.
- 100 mm diameter black PP wheels.
- GILAC removable pulling bar available (as an option).
- Compatible with all GILAC 600 x 400 and 400 x 300 mm containers and crates.
- Dolly also available in black ABS-PC (G170144).
- Stainless steel clevis recommended in humid environments (no damage to the bearings even in the presence of water).
Specifications
Dolly | |
551 lb. | |
ABS Plastic, Chrome-plated Steel |
Containers and Crates | |
250 kg | |
100 mm |