missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ 4-Port Manifold for FreeZone™ Freeze Dryers

Product Code. 15723549 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
1 L, 2.5 L, 4.5 L, 6 L, 8 L, 12 L, or 18 L FreeZone™ Freeze Dryers
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15723549 1 L, 2.5 L, 4.5 L, 6 L, 8 L, 12 L, or 18 L FreeZone™ Freeze Dryers Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15723549 Supplier Labconco™ Supplier No. 7201700
  • ONLINE EXCLUSIVE PRICE
    1140.00 €
    1125.24 € / Pack of 1
    Save 14.76 €
    1% Off
View all promotions
 Restricted Item
Estimated Shipment: 21-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless steel manifold for use with FreeZone™ Freeze Dryers includes neoprene valves with plastic knobs.

4-Port Manifold
  • Type 304 stainless steel manifold
  • 4 neoprene valves with plastic knobs accommodate both 1/2 in. and 3/4 in. adapters
  • For use with 1 L, 2.5L, 4.5 L, 6L, 8L, 12 L, or 18 L FreeZone Freeze Dryers
  • Freeze Dryer, glassware, and adapters are required (not included)
  • Includes one latching pin

Specifications

Type Drying Manifold
No. of Shelves 0
Material Stainless Steel (304)
No. of Ports 4
For Use With (Equipment) 1 L, 2.5 L, 4.5 L, 6 L, 8 L, 12 L, or 18 L FreeZone™ Freeze Dryers
Includes 4 neoprene valves with molded plastic knobs and 1 latching pin
Width (English) 8.6 in.
Height (English) 11.2 in.
Length (English) 8.6 in.
Shipping Weight (English) 5.5 lb.
Weight (English) 4 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.