missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 4 Silent Pivoting Wheel Dolly

Product Code. 17998951
Change view
Click to view available options
Includes:
Stainless Steel Wheel Housing
Stainless Steel Wheel Housing, 2 Brakes
Steel Wheel Housing
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
17998951 Steel Wheel Housing Each
17928491 Stainless Steel Wheel Housing Each
17908961 Stainless Steel Wheel Housing, 2 Brakes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17998951 Supplier Gilac™ Supplier No. G170147
  • ONLINE EXCLUSIVE PRICE
    149.85 €
    98.39 € / Pack of 1
    Save 51.46 €
    34% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

4 Silent Pivoting Wheel Dolly benefits from excellent stability and great manoeuvrability thanks to its 4 ball bearing mounted drive wheels.

  • Universal dolly on wheels.
  • Excellent stability and great manoeuvrability thanks to its 4 ball bearing mounted drive wheels.
  • 250 kg load capacity.
  • Stainless steel clevis recommended in humid environments (no damage to the bearings even in the presence of water).
  • Outstanding quality, outclassing usual industry standards.
  • ABS-PC injected base with solid frame guaranteeing unrivalled durability.
  • Compatible with all GILAC 600 x 400 and 400 x 300 mm containers and crates.
  • 100 mm PA wheels with rubber tires: quiet on all types of flooring, no vibrations, comfort of use, do not freeze cold rooms.
  • GILAC removable pulling bar available (as an option).

Specifications

Type Dolly
Holds Containers and Crates
Load Bearing Capacity (English) 551 lb.
Load Bearing Capacity (Metric) 250 kg
Material ABS Plastic, Chrome-plated Steel
Caster Diameter (Metric) 100 mm
Color Black
Includes Steel Wheel Housing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.