missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ 4 Silent Pivoting Wheel Dolly
4 Silent Pivoting Wheel Dolly benefits from excellent stability and great manoeuvrability thanks to its 4 ball bearing mounted drive wheels.
98.39 € - 225.07 €
Specifications
Type | Dolly |
---|---|
Holds | Containers and Crates |
Load Bearing Capacity (English) | 551 lb. |
Load Bearing Capacity (Metric) | 250 kg |
Material | ABS Plastic, Chrome-plated Steel |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17998951
|
Gilac™
G170147 |
Steel Wheel Housing |
98.39 €
Each |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17928491
|
Gilac™
G170148 |
Stainless Steel Wheel Housing |
196.92 €
Each |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17908961
|
Gilac™
G170149 |
Stainless Steel Wheel Housing, 2 Brakes |
225.07 €
Each |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Universal dolly on wheels.
- Excellent stability and great manoeuvrability thanks to its 4 ball bearing mounted drive wheels.
- 250 kg load capacity.
- Stainless steel clevis recommended in humid environments (no damage to the bearings even in the presence of water).
- Outstanding quality, outclassing usual industry standards.
- ABS-PC injected base with solid frame guaranteeing unrivalled durability.
- Compatible with all GILAC 600 x 400 and 400 x 300 mm containers and crates.
- 100 mm PA wheels with rubber tires: quiet on all types of flooring, no vibrations, comfort of use, do not freeze cold rooms.
- GILAC removable pulling bar available (as an option).
Specifications
Dolly | |
551 lb. | |
ABS Plastic, Chrome-plated Steel | |
Black |
Containers and Crates | |
250 kg | |
100 mm |