missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 4 x 180mL Swinging Bucket Rotor
Shop All Thermo Scientific Products
Click to view available options
Capacity:
4 x 180 mL
Unit Size:
Each
Description
Incorporate the Thermo Scientific™ 4 x 180mL Swinging Bucket Rotor with Sorvall™ Stratos™ rotors and adapters.
- Capacity: 4 × 180mL (0.72L)
- For 120V: Maximum Speed/RCF: 4500rpm/3940 x g
- For 208V: Maximum Speed/RCF: 5000rpm/4863 x g
Specifications
Specifications
| Description | 4 x 180mL Swinging Bucket Rotor |
| Type | Swinging Bucket Rotor |
| Capacity | 4 x 180 mL |
| Max. RCF | 3,940 x g (4,863 x g with 208 V) |
| Max. Speed | 4,500 rpm (5,000 rpm 208 V) |
| Radius (Metric) | 17.4 mm |
| For Use With (Equipment) | Thermo Scientific Sorvall Stratos and Stratos Biofuge Centrifuges |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction