missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 40 L Ingredients Container with Lid

Product Code. 17998931
Change view
Click to view available options
Color:
Clear
White
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17998931 Clear Each
17908841 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17998931 Supplier Gilac™ Supplier No. G144825
  • ONLINE EXCLUSIVE PRICE
    65.00 €
    45.80 € / Pack of 1
    Save 19.20 €
    29% Off
Estimated Shipment: 07-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

40 L Ingredients Container with Lid guarantees hygienic storage of ingredients.

  • Guarantees hygienic storage of ingredients (with lid).
  • Easily accessible.
  • Completely smooth bottom with no visible screws.
  • Rounded corners and completely smooth walls for easy cleaning.
  • Container stackable (with optional lid) and nestable.
  • Compatible with GILAC universal 600 x 400 rolling dollies for easy handling.
  • The 40 L ingredients container can be stacked on a 80 L ingredients container, on a rectangular or a 600 x 400 HACCP container.
  • Wide range of colored lids are available.
  • A single range of lids for 40 L and 80 L ingredients containers.
  • Container designed in slightly transparent HDPE, allowing the content and level of material to be seen.

Specifications

Type Storage Tote
Material HDPE
Color Clear
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.