missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stomacher™ 400 Classic Lateral Strainer Bags
Description
- Stomacher™ blender bag, with addition of bag closure device, consisting of wire reinforced tape
- Bag made from virgin grade, Polyolefin complex.
- Flexible and transparent
- Resistant to freezing and high temperatures (from -40 to 80°C / -40 to 176°F)
- No contact between the sample and the blender during homogenization of the sample
- Suitable for short term storage or incubation of samples
- Compatible with any paddle lab blender
- Suitable for food contact. Not designed to be used for food packaging
- Irradiated sterile in sealed sachets, with batch traceable certificate
- Storage: in a temperate and dry place, away from humidity and light
Specifications
Specifications
| Includes | Lateral side strainer arrangement |
| Sterility | Sterile |
| Fill Volume | 400 mL (Recommended blending volume: 100 to 250 mL) |
| No. per Pack | 200/Cs |
| Thickness (English) | 0.0026 in. |
| Product Type | Blender Bag |
| Thickness (Metric) | 65 μm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?