missing translation for 'onlineSavingsMsg'
Learn More

Stomacher™ 400 Eco Bags

Product Code. 17734409
Change view
Click to view available options
Dimensions (L x W):
15.5 x 20 cm
17.7 x 20 cm
Unit Size:
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17734409 15.5 x 20 cm Pack of 500
17724409 17.7 x 20 cm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17734409 Supplier Stomacher™ Supplier No. BA6341
Estimated Shipment: 21-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Eco bags are designed to offer the same high quality as our regular blender bags, but with a reduced amount of plastic usage and waste. These bags are tailored to work seamlessly with the Stomacher™ EVO without affecting any existing protocols.

  • 30% smaller bags, reduces plastic use and waste
  • For use with Stomacher™ EVO lab blender only

Specifications

Autoclavable Not Autoclavable
Closure Type Open
For Use With (Application) Performing sample preparation methods for 10 g TVC tests
Dimensions (L x W) 15.5 x 20 cm
Product Type Blender Bag
Thickness (Metric) 65 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.