missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4000 Series Monosized Particles

Product Code. 11583113 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
1.0 μm
1.1 μm
1.3 μm
1.6 μm
1.8 μm
2 μm
2.5 μm
3 μm
4 μm
5 μm
6 μm
7 μm
8 μm
9 μm
10 μm
12 μm
15 μm
20 μm
25 μm
30 μm
40 μm
50 μm
60 μm
70 μm
80 μm
100 μm
110 μm
140 μm
160 μm
200 μm
240 μm
280 μm
300 μm
400 μm
500 μm
550 μm
650 μm
750 μm
1000 μm
Unit Size:
15mL
1g
Each
43 product options available for selection
Product selection table with 43 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
11583113 5 μm 15mL
11583103 1.0 μm 15mL
11593103 1.0 μm 15mL
11889742 1.1 μm 15mL
10564775 1.3 μm 15mL
11809752 1.6 μm 15mL
11819752 1.8 μm 15mL
11829752 2.5 μm 15mL
11839752 2 μm 15mL
11849752 3 μm 15mL
11859752 4 μm 15mL
11879752 6 μm 15mL
11889752 7 μm 15mL
11899752 8 μm 15mL
11809762 9 μm 15mL
11533123 10 μm 15mL
10094637 12 μm 15mL
11326410 15 μm Each
10550924 15 μm 15mL
11849762 20 μm 15mL
11573123 25 μm 15mL
11879762 30 μm 15mL
13495718 40 μm 15mL
11889762 40 μm 15mL
11503133 50 μm 15mL
11809772 60 μm 15mL
12687626 60 μm 15mL
11523133 70 μm 15mL
11533133 80 μm 15mL
11543133 100 μm 15mL
11849772 110 μm 15mL
11859772 140 μm 15mL
11869772 160 μm 15mL
10793507 200 μm 1g
11889772 240 μm 1g
15356004 280 μm 1g
10391675 300 μm 1g
10575265 400 μm 1g
11819782 500 μm 1g
11829782 550 μm 1g
10450185 650 μm 1g
11849782 750 μm 1g
10545074 1000 μm 1g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
43 options
This item is not returnable. View return policy
Product Code. 11583113 Supplier Thermo Scientific™ Supplier No. 4205A
  • ONLINE EXCLUSIVE PRICE
    205.00 €
    939.49 € / 15mL
    Save POA
    -358.29% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Minimize response of analytic systems to shape effects with monosized particles.

Minimize response of analytic systems to shape effects with Thermo Scientific™ 4000 Series Monosized Particles, excellent for use with any application that requires a NIST™ traceable size standard with a very narrow standard deviation.

Features:
  • Particle spheres are used instead of irregularly shaped particles.
  • Mean diameters have been calibrated with Thermo Fisher Scientific™'s NIST™ traceable microscopy methods.
  • Size distribution and uniformity are measured by electrical resistance analysis or optical microscopy.
  • 4000 Series particles from 1 to 160μm are made from polystyrene (PS)
  • 4000 Series particles from 200 to 1000μm are made from polystyrene crosslinked with divinylbenzene (PSDVB).

Ordering Information:

Products from 1 to 160μm are packaged as aqueous suspensions in 15mL dropper-tipped bottles, at an optimum concentration for dispersion, handling and dilution. Diameters of 200μm and larger are packaged as dry spheres. Packages are lot-numbered for convenient technical service and support after the sale.

Thermo Fisher Scientific™ has its own engineering, production and metrology facilities for better quality control and response to customer needs. In addition to this line of polymer size standards, we also offer calibration standards in silica and glass materials. Ask our technical service department for information about specific applications or other product needs not listed here.

Includes:

Certificate of Calibration and Traceability to NIST, which includes a description of the calibration method and its uncertainty; Table of chemical and physical properties; Material Safety Data Sheet

TRUSTED_SUSTAINABILITY

Specifications

Additive Contains trace amount of surfactant to inhibit agglomeration and promote stability
Certifications/Compliance Each package of standards contains a Certificate of Calibration and Traceability to NIST which includes a description of the calibration method and its uncertainty, and a table of chemical and physical properties.
Concentration 0.3% solids
Content And Storage Store in a tightly closed container, between 4° to 30°C. Keep bottle upright and tightly sealed. Mix product with gentle inversion by hand or vortex mixer.
Contents Polymer particles in water
Description NIST traceable particles that provide calibration of laser particle counters
Color White or Colorless
For Use With (Application) Narrow Size Standard Deviation Applications
Material Polystyrene
Product Type Size Standard Particles
Includes Certificate of Calibration and Traceability to NIST
Particle Density 1.05g/cm³
Quantity 15 mL
Refractive Index 1.59 at 589nm (25°C)
Size Distribution s = 0.05µm, 1.0% CV
Stability Product stable for a minimum of 24 months
Diameter (Metric) 5 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.