missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 406 Double Latex-Coated Insulated Cold-Weather Gloves

Product Code. 17727607
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Unit Size:
5 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17727607 Large 5 pairs
17737607 Medium 5 pairs
17747607 X-Large 5 pairs
17757607 2X-Large 5 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17727607 Supplier SHOWA™ Supplier No. 40608L
  • ONLINE EXCLUSIVE PRICE
    65.55 €
    63.05 € / 5 pairs
    Save 2.50 €
    3% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Water-repellant gloves are designed to remain dry when used with liquids, while intelligent acrylic insulation protects hands from freezing temperatures down to -30°C.

  • Double-dipped latex coating with a rough texture for enhanced grip capabilities
  • Intelligent acrylic insulation protects hands from temperatures down to -30°C
  • Insulation helps to reduce perspiration inside the glove to preserve grip and tactility
  • High visibility orange exterior increases user safety in low-light applications
  • Seamless knit construction for a snug fit to increase warmth and dexterity

Specifications

ANSI Abrasion Rating ANSI 2
Coated Area Palm
Construction Seamless Knit
Coating Material Latex
Color Hi-vis Orange, Black
Cut Resistance Rating ANSI A1
Exterior Finish Partially Textured
Hand Specific
Latex Free No
Material Nylon, Polyester
Size Large
For Use With (Application) Brick Laying, Outdoor Maintenance, Refrigeration, and Shipping/Receiving
Glove Cuff Color Yellow
Glove Cuff Style Elasticated
Liner Material Acrylic
Puncture Rating ANSI/ISEA 105-16 Level 1
Series 406
Thumb Style Straight
Length (English) 11 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.