missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 40mm PP Screw Seal, Black, Closed top, Assembled septum

Product Code. 11580605 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11580605 Black Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11580605
Add to basket
Edge
Add to basket

Polypropylene caps are chemically inert and suitable for most chromatography applications.

  • 40mm
  • PP
  • Screw Cap
  • Closed top
  • Combination Seal
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE Virginal
Color Black
Diameter (Metric) Outer 40 mm
Material Polypropylene
For Use With (Application) Storage
Quantity 100
Thickness (Metric) 0.5 mm
Product Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.