missing translation for 'onlineSavingsMsg'
Learn More

LMS™ Model 410XAP Cooled Incubator, 450 L, Pre-coated Aluminum

Product Code. 11807672
Click to view available options
Capacity (Metric):
450 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11807672

Brand: LMS™ 410XAP

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Temperature Range: -10°C to +50°C

  • Purpose built cooled incubators available in two sizes of 450L and 600L capacity in both dual temperature (over a 24 hour or 7 day cycle) and fully programmable versions
  • Reliable and accurate temperature control
  • Temperature range -10.0°C to +50.0°C
  • Built-in special features offered as standard include interior shelf lighting and 'High-Low' alarm
  • Exterior construction 410X models white stove enamelled mild steel, 610X models stainless steel
  • Energy efficient and eco-friendly
  • P.I.D. heating and cooling to ensure stable internal temperature
  • Pre-set safety cut-out
  • Hermetically sealed refrigeration system
  • Door lock
  • Controls easy to read and simple to use
  • Temperature variation with average workload ±0.5°C
  • Full range of factory-fitted optional extras available including access porthole, internal socket and chart recorder
  • Ideal for applications such as B.O.D.tests, seed germination and vernalisation, plant growth studies, insect culture, long term stability studies, controlled timescale studies

Specifications

Certifications/Compliance ISO 9001:2008
Controller Type Progammable
Description Freestanding incubator
Capacity (Metric) 450 L
Chamber Material Pre-coated Aluminum
Convection Type Fan-assisted Circulation
Dimensions (D x W) Shelf 510 mm x 600 mm
Lighting Fluorescent
Material Stove Enameled Mild Steel
No. of Shelves 4
Temperature Range (Metric) -10°C to +50°C
Type Refrigerated Incubator
Display Digital
Includes 4 white plastic trays
Insulation Foamed polyurethane
Model 410XAP
No. of Doors 1
Refrigerant CFC-free
Temperature Stability ±0.1°C
Temperature Uniformity ±0.5°C
Warranty 2 Years
Width (English) 27.2 in.
Width (English) Interior 21.6 in.
Width (Metric) 690 mm
Width (Metric) Interior 550 mm
Height (English) 71.3 in.
Height (English) Interior 46.1 in.
Height (Metric) 1810 mm
Height (Metric) Interior 1170 mm
Depth (English) Interior 27.5 in.
Depth (Metric) Interior 700 mm
Weight (Metric) 130 kg
Electrical Requirements 240 V, 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.