missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 4500 Series Thermal Transfer Printer Ribbon with Spindle

Product Code. 11589923 Shop All Brady Products
Change view
Click to view available options
Color:
Silver
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11589923 Silver Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11589923 Supplier Brady™ Supplier No. 622134
  • ONLINE EXCLUSIVE PRICE
    94.25 €
    90.74 € / Pack of 1
    Save 3.51 €
    3% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermal transfer ribbon with high resistance against smearing and chemicals.

Strong environmental resistance against smearing and chemicals.

  • Reliable, sharp-edge print quality maximizes bar code readability

Specifications

Color Silver
For Use With (Equipment) BBP11 Label Printer, BBP12 Label Printer
Material Wax, Resin
Length (English) 230 ft.
Width (English) 2.2 in.
Length (Metric) 70 m
Width (Metric) 56 mm
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Format Open-core Ribbon
Certifications/Compliance 2011/65/EU and 2015/863
Alternate Part Number R4513-SV
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.