missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Keyed Different Safety Padlocks with 1.5 in. Shackle, Blue

Product Code. 11876043 Shop All Brady Products
Change view
Click to view available options
Quantity:
6 Pk.
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11876043 6 Pk. Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11876043 Supplier Brady™ Supplier No. 051344
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safer alternative to metal locks for lockout applications

  • Compact and lightweight
  • Temperature, chemicals, corrosion and tamper resistant
  • Nonconductive and nonsparking
  • Insulated cylinder for protection from shocks
  • Features ribbed design for easy gripping and handling
  • Language labels: English, French and Spanish
  • Custom keying and charting available
  • Lock body: 2D x 3.8W x 4.4cm H (0.8 x 1.5 x 1.75 in.)

Specifications

Product Type Keyed Different Safety Padlock
Alternate Part Number SFTY PADLOCK STEEL 38MM SHA BLUE 6/PAC
Color Blue
Material Plastic
Description Safety Padlocks - Standard
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 0.63 cm
Dimensions (L x W) 38.50 x 86.50 mm
Height (Metric) 86.50 mm
Height (Metric) Shackle 38.00 mm
Includes 3 labels/ lock, 1 English, 1 French, 1 Spanish label
Material (Shackle) Steel
No. of Pins 6
Quantity 6 Pk.
Width (Metric) 38.50 mm
Width (Metric) Shackle 33.00 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.