missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IP Printer Enabled 4400 Series Thermal Transfer Printer Ribbons

Product Code. 11553035
Change view
Click to view available options
Color:
Blue
Green
Red
Dimensions (L x W):
984 ft. x 2.36 in.
984 ft. x 3.27 in.
984 ft. x 4.3 in.
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) unitSize
11553035 Red 984 ft. x 4.3 in. Each
11593015 Red 984 ft. x 2.36 in. Each
11513025 Green 984 ft. x 2.36 in. Each
11573015 Blue 984 ft. x 2.36 in. Each
11503025 Green 984 ft. x 3.27 in. Each
11563035 Blue 984 ft. x 3.27 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11553035 Supplier Brady™ Supplier No. 066231
Estimated Shipment: 08-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

High density ribbon offers solvent, high heat and scratch resistance

  • Includes spindle
  • Compatible with IP300, IP600 printers
  • Core inside diameter: 25.40mm (1 in.), ink side out

Specifications

Product Type Thermal Transfer Printer Ribbon
Color Red
For Use With (Equipment) IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer
Material Resin
Length (English) 984 in.
Width (English) 4.3 in.
Length (Metric) 300 m
Width (Metric) 10.9 cm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 984 ft. x 4.3 in.
Description Red 4400 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled
Format IP™ Enabled
Printable Sides Ink side out
Certifications/Compliance RoHS 2002/95/EC
Quantity 1 Ea.
Alternate Part Number IP-R4407-RD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.