missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IP Printer Enabled 6200 Series Thermal Transfer Printer Ribbons

Product Code. 12899868 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
984 ft. x 1.5 in.
984 ft. x 2.36 in.
984 ft. x 3.27 in.
984 ft. x 4.3 in.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
12899868 984 ft. x 4.3 in. Each
12869868 984 ft. x 1.5 in. Each
12879868 984 ft. x 2.36 in. Each
12889868 984 ft. x 3.27 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12899868 Supplier Brady™ Supplier No. 066044
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for harsh environment labeling applications

  • Includes spindle
  • Chemical, abarasion and heat resistant
  • Compatible with IP300, IP600 printers
  • Core inside diameter: 25.40mm (1 in.), ink side out

Specifications

Product Type Thermal Transfer Printer Ribbon
Color Black
For Use With (Equipment) IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer
Material Resin
Length (English) 984 in.
Width (English) 4.3 in.
Length (Metric) 300 m
Width (Metric) 10.9 cm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 984 ft. x 4.3 in.
Description Black 6200 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled
Format IP™ Enabled
Printable Sides Ink side out
Certifications/Compliance RoHS 2002/95/EC
For Use With (Application) Harsh environment labeling
Quantity 1 Ea.
Alternate Part Number IP-R6207
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.